DESCRIPTION

  • 1/2", 3/4" or 1" holes
  • 20 gauge, copper bonded steel
  • Bracket can be mounted directly to flat surface or suspended from 3/8" ATR
  • Hole pattern on 90° base
  • Positions copper, PEX or CPVC water supplies

PROFLO® Galvanized Vent Bracket With Stainless Steel Clamp 1/2-1 in.

PFGABDFG

Fits Pipe Size:

1/2 in - 3/4 In

SPECIFICATIONS

Coating
Galvanized
Fits Pipe Size
1/2 in - 3/4 In
Gauge
20
Material
Steel

Starting at
$1.47
EACH
  • QUANTITY

DOCUMENTS