Nuts, Washers, and Gaskets in Black for PFSB Series

You last purchased this on
 
PROFLO®

Nuts, Washers, and Gaskets in Black for PFSB Series

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Nuts, Washers, and Gaskets in Black for PFSB Series

  • Fast #
  • Part #PFSBGSKT
  • Item #4319524
  • Manufacturer Part #PFSBGSKT
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Nuts, Washers, Gaskets
Fits Model:
PFSB Series
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No