DESCRIPTION

  • Box flange
  • Includes brass nuts
  • P-trap with cleanout

PROFLO® Gauge P-Trap with Cleanout

PFPTB108

Inside Diameter:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Gauge
17
Inside Diameter
1-1/2 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$51.29
EACH
  • QUANTITY