DESCRIPTION

  • Fits 3" or 4" pipe
  • Fits over or inside of SCH 40 DWV pipe
  • Removable strainer
  • Standard height

PROFLO® General Purpose Drain with Stainless Steel Strainer

PF42931

Fits Pipe Size:

3 in - 4 in

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
5 in
Drain Opening
3 in
Fits Pipe Size
3 in - 4 in
Material
Plastic
Material Type
ABS

Starting at
$14.79
EACH
  • QUANTITY