18 in. Towel Bar
Gerald 18 in. Towel Bar
Frequently Purchased Together
Product Details
Product Details
- EZ anchor mount installation
- Includes mounting hardware
- Do not use as grab bar
- One year warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Gerald
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 18 in
- Mount Type:
- Wall
- Number of Bars:
- 1