1.0 gpf Toilet Tank in White with Left-Hand Trip Lever
Gilpin 1.0 gpf Toilet Tank in White with Left-Hand Trip Lever
Product Details
Product Details
- Constructed from grade A vitreous china
- Flow Rate: 1 GPF (WaterSense Certified)
- Rough-In Dimension: 10 in.
- Trip Lever Placement: Left
- Flush Type: Siphon Jet (pressure assisted)
- Flush Valve Size: 3 in.
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2M, ASME A112.19.2-2018
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B651, CSA B45.1-18
- Collection:
- Gilpin
- Color Finish Category:
- Whites
- Color Finish Name:
- Cotton
- Depth:
- 8-3/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- IAPMO Listed:
- No
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 20-7/8 in