1.0 gpf Elongated Floor Mount Two Piece Toilet
Gilpin Series 1.0 gpf Elongated Floor Mount Two Piece Toilet
Product Details
Product Details
-
Green
Documents
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Commercial
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Gilpin Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 20-1/4 in
- Toilet Bowl Width:
- 10-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 10 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes