DESCRIPTION

PROFLO® Greenlee Elongated Toilet Bowl in White

PF9803WH

Manufacturer Part #: PF9803WH

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bowl Height Range
16-17 in
Bowl Only - FEI
Yes
Bowl Shape
Elongated
Brand Model Compatibility
PROFLO® PF9810WH Toilet Tank
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Greenlee
Dual Flush
No
Flow Rate
0.8 gpf
Flow Rate Range
Less than 1.0 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
No
Toilet Bowl Length
19-3/8 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
PF9803WH
WaterSense Labeled
Yes

Print