Elongated Closed Front Toilet Seat in White with Soft Close

You last purchased this on
 
PROFLO®

Greenwood Elongated Closed Front Toilet Seat in White with Soft Close

  • Fast #
  • Part #PFTSWSC2000WH
  • Item #7514707
  • Manufacturer Part #PFTSWSC2000WH
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Greenwood Elongated Closed Front Toilet Seat in White with Soft Close

This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Wood construction
  • Slide-off hinge for easy cleaning
  • Closed front with cover
  • Elongated
  • Color/Finish: White
  • Slip resistant pads
  • Slow close functionality
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Greenwood
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-3/4 in
MA Approved -:
No
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
PFTSWSC2000WH
WaterSense Labeled:
No