DESCRIPTION

  • Closed front with cover
  • Plastic top mount hinge
  • Slide-off hinge for easy cleaning
  • Wood construction
  • Large, color matched bumpers
  • Multi-coat enamel finish
  • New slide-off hinge for easy cleaning
  • Ring thickness: 18 mm/.75"
  • Ring thickness including the bumper is: 26 mm/1"
  • Corrosion proof nuts and bolts

PROFLO® Greenwood Round Closed Front Toilet Seat With Cover in White

PFTSWEC1000WH

Manufacturer Part #: PFTSWEC1000WH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Greenwood
Toilet Seat Material
Wood
Toilet Seat Shape
Round
Type
PFTSWEC1000WH
Width
14 in

Print

DOCUMENTS