DESCRIPTION

  • 9" x 9"
  • For PVC Floor Sinks
  • Handles large amounts of water
  • Light duty grate with large open area
  • Provides easy access to sump for debris removal and cleaning
  • White plastic

PROFLO® Half Top Grate for Floor Sink

PF42895

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Length
9 in
Material
Plastic
Width
9 in

Starting at
$23.04
EACH
  • QUANTITY