9 x 9 in. Half Top Floor Sink Grate in White
9 x 9 in. Half Top Floor Sink Grate in White
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Overall Length: 9 in
- Overall Width: 9 in
- Constructed from plastic (ABS)
- Provides easy access to sump for debris removal and cleaning
- Plastic construction
- Handles large amounts of water
Specifications
- ASME:
- ASME A112.21.1M
- ASTM:
- ASTM D-2665
- Application:
- Commercial, Sinks
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Grate Style:
- Half
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Steel
- Product Type:
- Grate
- Width:
- 9 in