Hand Shower Hose in Brushed Nickel

Part #PFSAH01BN  |  Item #4473845

$37.50 EACH
(Pricing is for Brushed Nickel)

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Length: 60"
  • Double spiral construction
  • End Connection: 1/2" NPSM

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

Application: Residential

CSA Certified: CSA B125.1

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPSM

End Connections: NPSM

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Faucet Part Type: Hose

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: Yes

Length: 60 in

Material: Metal

Pause Control: No

Product Type: Shower Hose

Trim Only: No

Type: PFSAH01BN

WaterSense Labeled: No