This product requires certification to purchase.

Handle Assembly

You last purchased this on
 
PROFLO®

Handle Assembly

  • Fast #
  • Part #OBPF713289CP
  • Item #8338484
5 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

Handle Assembly

  • Fast #
  • Part #OBPF713289CP
  • Item #8338484
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Assembly
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No