DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Commercial or residential use
  • Connection: 5/8" OD x 3/8" OD Comp
  • Heavy pattern
  • Multi-turn design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Heavy Duty Stop

PFXHAC32C

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1-05
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$35.34
EACH
  • QUANTITY

DOCUMENTS