DESCRIPTION

  • Close coupled tank with cover
  • Color matched trip lever
  • Dual flush
  • Features 9" x 7" water surface
  • Gravity fed jetted box rim
  • Included in the 1400T Dual flush series
  • Seat and supply not included
  • Vitreous china
  • With 2" trapway

Proflo® 1.6 gpf Elongated Tank Toilet

PF9312WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
Bowl Only - FEI
No
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Handle Type
Trip Lever
Length
8-1/2 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Two Piece
WaterSense Labeled
Yes

Starting at
$81.52
EACH
  • QUANTITY