60 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

You last purchased this on
 
PROFLO®

Hillsboro 60 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Hillsboro 60 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #PFW6036ARSKNWH
  • Item #7343079
  • Manufacturer Part #PFW6036ARSKNWH
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Overall Dimensions: 60 in. (L) x 36 in. (W) x 19.5 in. (H)
  • Internal Basin Dimensions: 43.75 in. (L) x 22.75 in. (W)
  • Three Wall Alcove acrylic jetted (whirlpool) bathtub
  • Overflow Height: 13 in.
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Drain connection measures 2.24 in. and is located on right-hand of tub
  • Drain assembly not included
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • 8 Whirlpool jets with blower placed on left-hand side
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996, ASME A112.19.7-2020
Above Floor Rough:
No
Application:
Residential
Basin Length:
43-3/4 in
Basin Shape:
Rectangle
Basin Width:
22-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.10-12, CSA B45.10-2020
Capacity:
52 gal
Collection:
Hillsboro
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Air Switch
Drain Included:
No
Drain Location:
Right
GSA Approved:
No
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Acrylic
NSF Certified:
No
Non-Slip Seat Surface:
Yes
Number of Jets:
8
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Soaking Depth:
13 in
UL Listed:
UL 1795
Volts:
115V
cUPC Certified:
Yes