24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in in White
Holyoke 24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
PROFLO® 24-1/2 x 20-1/2 in. Pedestal Bathroom Sink in White
Part #PF1171WH
PROFLO® 29-1/2 x 10-5/8 in. Pedestal Sink Base in White
Part #PF1071WH
- Single hole faucet configuration
- Overall Sink Size 24-1/2 in x 20-1/2 in
- Constructed from 'grade A' fireclay
- This PROFLO sink carries a limited lifetime warranty
- Predrilled Faucet Holes: 1
- Interior Basin Size: 19-5/8 in x 12-13/16 in x 5 in
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Holyoke
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 19-5/8 in x 12-13/16 in x 5 in
- Sink Installation Type:
- Pedestal Sets
- Sink Material:
- Vitreous China
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22-1/2 in x 20-1/2 in
- Vessel Only:
- No
- WaterSense Labeled:
- No