17 x 14 in. Oval Undermount Bathroom Sink in White

You last purchased this on
 
PROFLO®

Holyoke 17 x 14 in. Oval Undermount Bathroom Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Holyoke 17 x 14 in. Oval Undermount Bathroom Sink in White

  • Fast #
  • Part #PFHL1714UWH
  • Item #8202527
  • Manufacturer Part #PFHL1713UWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Internal Basin Dimensions: 17" x 14-1/4" x 5"
  • Constructed from 'grade A' vitreous china
  • Overall Sink Size: 19" x 16"
  • CSA Certification(s): CSA B45
  • ADA Compliant
  • ASME Specifications: ASME A112.19.2M
  • No predrilled faucet holes
  • Drain opening located in rear of basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Holyoke
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Rear
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
17 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
17 in x 14-1/4 in
Sink Depth:
5 in
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
Sink Size, Overall:
19 in x 16 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
14 in