• Cart

DESCRIPTION

  • 8"
  • Hooverline® style
  • Plastic antisiphon

PROFLO® Hooverline 8 in. Ballcock Plastic

PF210200

SPECIFICATIONS

Collection
Hooverline
Fitting Size 1
8 in
Fitting Sizes
8 in
WaterSense Labeled
No

$7.8
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS