Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
PROFLO®

Hopkins Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Hopkins Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF5830GZBN
  • Item #9209842
  • Manufacturer Part #PF5830GZBN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal escutcheon
  • Max. flow rate: 1.75 gpm
  • Metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1 2018
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1 2018
Collection:
Hopkins
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
3-1/2 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7-11/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Trim Only:
No
Tub Spout Type:
Diverter
UL Listed:
No
WaterSense Labeled:
Yes