DESCRIPTION

  • Adjustable horizontally
  • Includes stainless steel bolts, nut and washers
  • Includes thick foam rubber gasket
  • Plastic construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Horizontal Insert Fitting Urinal Flange Kit

PFAIUFK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     
  • 2 in

    PFAIUFK 

    $22.61
    $16.35
    Call for Pricing Call us for price $22.61 $16.35
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

End Connection 1
Inside Fit
Fitting Size 1
2 in
Material
Plastic
Material Type
ABS
Size
2 in
WaterSense Labeled
No