DESCRIPTION

  • Installation requires a hose clamp, not included
  • Machined, 1-piece body
  • Manufactured with dryseal pipe threads
  • Used to connect iron pipe to plastic or rubber tubing

PROFLO® Hose Barb x FIP Brass Hose Adapter

PFXFHBCCN

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1
Clean Bagged
Yes
End Connection 1
Hose Barb
End Connection 2
FIP
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Global
Size
3/8 in x 3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday