DESCRIPTION

  • Female hose threaded

PROFLO® FHT Hose Brass Cap with Chain

PFGHCC12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Material
Brass
Size
3/4 in
Type
Straight