DESCRIPTION

  • Plastic construction
  • Standard replacement spray hose guide

PROFLO® Hose Spray Guide

PF310440

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Material
Plastic
Trim Only
No
WaterSense Labeled
No

Starting at
$2.59
EACH
  • QUANTITY