DESCRIPTION

  • Connection: 3/8" OD to 1" OD x 1/4" OD Comp
  • Connects from water line to appliance
  • Includes tubing, needle valve, saddle clamp, nuts, bolts, washers and inserts
  • Self-tapping brass valve
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO Ice Maker Kit With 15 Ft Copper

PFXIMK15C

Length:

SPECIFICATIONS

End Connection 1
OD Compression
Fitting Size 1
3/8 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
15 ft
Material
Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS