Ice Maker Kit With 15 Ft Copper
This product has been replaced by
Manufacturer Part #PFXIMK15CA
Ice Maker Kit With 15 Ft Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-tapping brass valve
- Includes tubing, needle valve, saddle clamp, nuts, bolts, washers and inserts
- Connection: 3/8" OD to 1" OD x 1/4" OD Comp
- Connects from water line to appliance
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/8 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 ft
- Material:
- Brass
- Type:
- PFXIMK15C