DESCRIPTION

  • Connection: 1/4" comp x 1/4" comp
  • PVC construction
  • Pressure: up to 125 psi
  • Temperature rating: 40°F to 140°F

PROFLO® Ice Maker Plastic Connector

PF146198

Length:

60 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.6-2009
Color Finish
White
Color Finish Category
Whites
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Lead Law Compliant
Yes
Length
60 in
Material
Plastic
Material Type
PVC
Size
1/4 in

Starting at
$7.45
EACH
  • QUANTITY