Ice Maker Stainless Steel Connector 24 in.

Part #PFX146202  |  Item #3287396  |  Manufacturer Part #146202

$10.35 EACH
(Pricing is for 24 in)

Length:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Connection: 1/4" Comp x 1/4" Comp
  • Exclusive double reinforced construction consists of a high strength stainless steel braid and reinforced thermoplastic inner core
  • Heavy duty sealing washers snap into place
  • Max Operating Pressure: 125 psi
  • Operating Temperature: 40°F – 160°F

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6-2009

CSA Certified: CSA B125.6-09

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Length: 24 in

Material: Stainless Steel

Type: PFX146202