DESCRIPTION

  • Cast iron construction
  • Full water way design
  • Includes cast iron strainer
  • Inside caulk outlet
  • Optional Accessories: Replacement Grate: PFFW93BG

PROFLO® Inside Caulk Cast Iron Area Drain in Black

PFFW9B

Drain Opening:

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Drain Opening
3 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.25
EACH
  • QUANTITY