DESCRIPTION

  • Chrome plated
  • Fits iron pipe
  • Hinged design
  • Steel construction
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO IPS Floor/Ceiling Plate

PFF17

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
IPS
Fits Pipe Size
3/8 in
Gauge
28
Material
Steel