DESCRIPTION

  • 125 psi
  • For cold water use only
  • For repairing galvanized or black steel pipe
  • Malleable body and nuts with rubber gaskets
  • Maximum temperature 120°F
  • Pipe ends must be restrained

PROFLO® IPS Long Galvanized Compression Coupling

PFGCCL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-197
Coating
Galvanized
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Malleable Iron
Maximum Pressure
125 psi
Maximum Temperature
120
Size
1/2 in
Type
Straight