DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Heavy pattern design
  • Multi-turn design

PROFLO® IPS x Compression Brass Commercial Lavatory Kit

PFXHAT32CL12

Valve Size:

1/2 in x 3/8 in

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Compression
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
1/2 in x 3/8 in

Starting at
$74.05
EACH
  • QUANTITY