DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Commercial or residential use
  • Flexible chrome plate copper risers with plated steel deep flanges and stops
  • Multi-Turn Design

PROFLO® IPS x IPS Commercial Lavatory Kit

PFXCATT22CRL12

MORE SIZES AVAILABLE

SPECIFICATIONS

CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372