DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Commercial or residential use
  • Connection: 1/2" IPS x 1/2" IPS
  • Heavy pattern
  • Loose key
  • Multi-turn design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO IPS x IPS Commercial Stop Loose Key

PFXHATT33CLK

Valve Size:

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Lead Law Compliant
Yes
Material
Brass
Valve Operator
Multi Turn
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valves

Starting at
$39.47
EACH
  • QUANTITY

DOCUMENTS