DESCRIPTION

  • Brass construction
  • Handwheel operation
  • Heavy pattern with stuffing box
  • Operating pressure: 125 psi

PROFLO® IPS x Male Angle Sillcock

PF74D

Fitting Sizes:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
Valve Operator
Wheel Handle

Starting at
Call for Pricing
  • QUANTITY