DESCRIPTION

  • Brass stem and body
  • Chrome plated
  • Commercial or residential use
  • Multi-turn design
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO IPS x OD Commercial Stop Loose Key

PFXCAT2CLK

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA 125.1
Color Finish
Chrome Plated
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
160
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Operator
Multi Turn
Valve Size
3/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$14.68
EACH
  • QUANTITY