DESCRIPTION

  • Cast iron construction
  • Includes raised head brass plug
  • SV connection

PROFLO® Iron Body Cleanout with 3-1/2 in. Raised Head Plug

PFT384RH

Fits Pipe Size:

4 in

SPECIFICATIONS

End Connection 1
SV Push-On
Fits Pipe Size
4 in
Height
3-15/16 in
Material
Cast Iron

Starting at
$39.84
EACH
  • QUANTITY