DESCRIPTION

PROFLO® Jerritt 1.28 gpf Toilet Tank in White

PF5110HEWH

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
PROFLO® PF1400TWH, PF1401TWH and PF1403TWH Toilet Bowls
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.0, CSA B45.1, CSA B651
Collection
Jerritt
Dual Flush
No
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Type
PF5110HEWH
WaterSense Labeled
Yes
Width
17-1/2 in

Print