PROFLO®
Jerritt Series 1.28 gpf Elongated Two Piece Toilet in Biscuit with 10 in. Rough-In
Part #PFJRC210HEBS | Item #9514692 | Manufacturer Part #PFJRC210HEBS
Type:
PFJRC210HEBSCOMBOPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

PROFLO® Jerritt Series Elongated Toilet Bowl in Biscuit
Part #: PF1401TBS

PROFLO® Jerritt Series 1.28 gpf Toilet Tank in Biscuit
Part #: PF5110HEBS
- This two-piece toilet combo consists of: PF1401TBS (bowl) and PF5110HEBS (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.28 gpf (WaterSense Certified tank)
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 15 in
- Rough-In Dimension: 10 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front left-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Green
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: ASME A112.19.2, ASME A112.19.2M
Application: Residential
Bowl Height Range: 15-16 in
Bowl Only - FEI: No
Bowl Shape: Elongated
Built-In Grinder: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.0, CSA B45.1, CSA B651
Collection: Jerritt Series
Color Finish: Biscuit
Color Finish Category: Neutrals
Depth: 28-1/8 in
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Trip Lever
Height: 29-3/4 in
IAPMO Listed: Yes
Installation Type: Floor Mount
MA Approved: Yes
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Depth: 25 in
Toilet Bowl Height: 15 in
Toilet Bowl Width: 15-3/4 in
Toilet Installation: Floor Mount
Toilet Rough-In: 10 in
Toilet Seat Included: No
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
Type: PFJRC210HEBSCOMBO
WaterSense Labeled: Yes
Width: 17-1/2 in