PROFLO®
Jerritt Series 1.28 gpf Round Two Piece Toilet in White
Part #PFJRC012HERWH | Item #9514677 | Manufacturer Part #PFJRC012HERWH
Type:
PFJRC012HERWHCOMBOPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
This product includes

PROFLO® Jerritt Series 1.28 gpf Toilet Tank in White
Part #: PF5112RHEWH

PROFLO® Jerritt Series Round Toilet Bowl in White
Part #: PF1400TWH
- This two-piece toilet combo consists of: PF1400TWH (bowl) and PF5112RHEWH (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.28 gpf (WaterSense Certified tank)
- Round-front toilet bowl shape; a great space saver
- Toilet Bowl Height: 15 in
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on front right-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Green
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.19.2M
ASME Specifications: ASME A112.19.2, ASME A112.19.2M
Bowl Height Range: 15-16 in
Bowl Shape: Round
CEC Compliant: For Sale in CA
CSA Certified: CSA B651
Collection: Jerritt Series
Color Finish: White
Color Finish Category: Whites
Depth: 28-1/2 in
Dual Flush: No
EPA Compliant: Yes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Lever
Height: 29-3/4 in
IAPMO Listed: Yes
MA Approved: Yes
Material: Vitreous China
Toilet Bowl Depth: 23 in
Toilet Bowl Height: 15 in
Toilet Bowl Width: 15-3/4 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: Two Piece
Trip Lever Location: Right-Hand
Trip Lever Placement: Front
Type: PFJRC012HERWHCOMBO
WaterSense Labeled: Yes
Width: 15-3/4 in