Jerritt Series CCN 1.6 2PC 12 EB TLT 1400 RH WHIT

Part #PFJRC212RMWH  |  Item #9514733  |  Manufacturer Part #PFJRC212RMWH

$191.92 EACH

Type:

PFJRC212RMWHCOMBO

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • This two-piece toilet combo consists of: PF1401TWH (bowl) and PF5112RWHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front right-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts

Green

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.19.2

Application: Residential

Bowl Height Range: 15-16 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.0, CSA B651

Collection: Jerritt Series

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/8 in

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Trip Lever

Height: 29-3/4 in

IAPMO Listed: Yes

Installation Type: Floor Mount

MA Approved: Yes

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Depth: 25 in

Toilet Bowl Height: 15 in

Toilet Bowl Width: 15-3/4 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Two Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

Type: PFJRC212RMWHCOMBO

WaterSense Labeled: Yes

Width: 15-3/4 in