1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

You last purchased this on
 
PROFLO®

Jerritt 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

Jerritt 1.1 gpf/1.6 gpf Dual Flush Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFADC212RWH
  • Item #9514633
  • Manufacturer Part #PFADC212RWH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • This two-piece toilet combo consists of: PF1401TWH (bowl) and PF9312RWH (tank)
  • Flush Type: Gravity fed, jetted box rim
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 12 in
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Flow Rate: 1.6 gpf
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Trip lever placed on right-hand side of the tank
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.14 2006
ASME:
ASME A112.19.2M
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.0, CSA B651
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Dual Flush:
Yes
EPA Compliant:
Yes
Flow Rate:
1.1 gpf/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
29-3/4 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
25 in
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
PFADC212RWHCOMBO
WaterSense Labeled:
Yes
Width:
15-3/4 in