PROFLO®
Jerritt Series CCY 1.6/1.1 2PC EB 9300 SER RH
Part #PFADC312RWH | Item #9514617 | Manufacturer Part #PFADC312RWH
Type:
PFADC312RWHCOMBOHow to get it:
Product Details
This product includes

PROFLO® Amador 1.6 gpf Toilet Tank in White
Part #: PF9312RWH
- This two-piece toilet combo consists of: PF1402TWH (bowl) and PF9312RWH (tank)
- Designed for use in a residential application
- Crafted from high-quality vitreous china for long-term durability
- Flow Rate: 1.6 gpf
- Elongated toilet bowl shape; providing extra room front-to-back
- Toilet Bowl Height: 16-1/4 in (ADA Compliant bowl)
- Rough-In Dimension: 12 in
- Flush Type: Gravity fed, jetted box rim
- Trip lever placed on right-hand side of the tank
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
ADA Compliant
Green
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A112.19.14 2006
ASME Specifications: ASME A112.19.2M
Application: Residential
Bowl Height Range: 16-17 in
Bowl Only - FEI: No
Bowl Shape: Elongated
Built-In Grinder: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.0, CSA B45.1, CSA B651
Collection: Jerritt Series
Color Finish: White
Color Finish Category: Whites
Depth: 30-1/2 in
Dual Flush: Yes
EPA Compliant: Yes
Flow Rate: 1.1/1.6 gpf
Flow Rate Range: 1.0 - 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Green: WaterSense, Yes
Handle Material: Metal
Handle Type: Trip Lever
Height: 31 in
IAPMO Listed: Yes
Installation Type: Floor Mount
MA Approved: Yes
Material: Vitreous China
Tank Only - FEI: No
Toilet Bowl Depth: 25 in
Toilet Bowl Height: 16-1/4 in
Toilet Bowl Width: 15-3/4 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: Two Piece
Toilet Urinal Outlet: Floor
Trip Lever Location: Right-Hand
Trip Lever Placement: Side
Type: PFADC312RWHCOMBO
WaterSense Labeled: Yes
Width: 15-3/4 in
-
Starting at $286.79
-
Starting at $165.89
-
Starting at $108.11
-
Starting at $120.42
-
Starting at $125.58
-
Starting at $280.05
-
Starting at $256.71
-
Starting at $316.28
-
Starting at $238.32
-
Starting at $233.69
-
Starting at $320.95
-
Starting at $251.73