2-1/2 in. Brass, 430 Stainless Steel and Zinc Basket Strainer
Junior 2-1/2 in. Brass, 430 Stainless Steel and Zinc Basket Strainer
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits 2-1/2" opening
- Standard drop in basket with fixed zinc post
- Junior
- Stainless steel basket and body
Specifications
- ASME:
- ASME A112.18.2 2015
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Junior
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 2-81/100 in
- Drain Diameter:
- 2-1/2 in
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- GSA Approved:
- No
- Height:
- 1-49/100 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 430
- Strainer Size:
- 2-1/2 in
- Tailpiece Included:
- No