Kelper Two Handle Widespread Bathroom Sink Faucet in Matte Black

Part #PFWSC9860MB  |  Item #8114404  |  Manufacturer Part #PFWSC9860MB

$284.25 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Widespread bathroom sink faucet with 8 in. faucet centers
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow Rate: 1.2 GPM (WaterSense Certified)
  • Overall Installed Height: 5-1/8 in.
  • Spout Height: 4-3/8 in.
  • Spout Reach: 4-5/8 in.
  • Maximum Deck Thickness: 2-1/2 in.
  • Water Supply Connection: 1/2 in. NPSM
  • Includes finish matched pop-up drain assembly
  • ADA Compliant; cUPC Approved

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61-2018, ANSI A117.1

ASME Specifications: ASME A112.18.1-2018

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.1-18

Center Size: 8 in

Collection: Kelper

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Drain Included: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 5-1/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 6-3/8 in

MA Approved: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: Yes

NSF Specifications: NSF 61, NSF 61-2018

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4-3/8 in

Spout Reach: 4-5/8 in

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 13-1/8 in