DESCRIPTION
- Cured caulk is mildew resistant
- Dries bright white
- For kitchen/bath use
- Soap and water cleanup
- VOC CARB Non-chem curing (n.a) < 1.5%
PROFLO® Kitchen & Bath Acrylic Caulk Almond
PFC401ALM
Size:
5.5 ozSPECIFICATIONS
- Color Finish
- Neutral
- Material
- Siliconized Acrylic
- Size
- 5.5 oz
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday