DESCRIPTION

  • Cured caulk is mildew resistant
  • Dries bright white
  • For kitchen/bath use
  • Soap and water cleanup
  • VOC CARB Non-chem curing (n.a) < 1.5%

PROFLO® Kitchen & Bath Acrylic Caulk Clear

PFC401CLR

Size:

5.5 oz

SPECIFICATIONS

Color Finish
Clear
Material
Siliconized Acrylic
Size
5.5 oz

Starting at
$5.73
EACH
  • QUANTITY