DESCRIPTION

  • Cured caulk is mildew resistant
  • Dries bright white
  • For kitchen/bath use
  • Soap and water cleanup
  • VOC CARB non-chem curing (n.a) < 3.0%

PROFLO® Kitchen & Bath Acrylic Caulk White

PFC401WHT

Size:

SPECIFICATIONS

Color Finish
White
Material
Siliconized Acrylic
Size
5.5 oz

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.73
EACH
  • QUANTITY