DESCRIPTION

  • Optional deck plate included
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

PROFLO 1.5 gpm 1 or 3-Hole Kitchen Faucet with Single Lever Handle (Less Spray)

PFXC1501

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
ASME Specifications
ASME:A112.18.1-2011
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1-11
Cartridge Type
Ceramic Disc
Center Size
8 in
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-5/16 in
Spout Reach
9 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY